Von Duprin Trims
Mfr # 990EO US10B
Zoro # G010049966
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Oxidized Satin Bronze Oil Rubbed
Exit Device Type
Trim
For Use With
Von Duprin Trims
Application
Exit Device Trim
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990EO US10B
Zoro #
G010049966
UPC #
197163272389
Country of Origin
Mexico
Details
Color
Dark Oxidized Satin Bronze Oil Rubbed
Exit Device Type
Trim
For Use With
Von Duprin Trims
Application
Exit Device Trim
Door Handing
Non-Handed
Grade
Grade 1
Fire Rated
No
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Exit Device Trim
Material
Bronze
Description
Blank Plate, Dark Oxidized Satin Bronze Oil Rubbed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.