Von Duprin Trims
Mfr # 990NL-M SPBLK
Zoro # G410049917
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Includes
Exit Device Trim
Material
Varies
Color
Black Painted
Finish
Black Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990NL-M SPBLK
Zoro #
G410049917
UPC #
197163272419
Country of Origin
Mexico
Details
Fire Rated
No
Includes
Exit Device Trim
Material
Varies
Color
Black Painted
Finish
Black Painted
Application
Exit Device Trim
Exit Device Type
Trim
Door Handing
Non-Handed
For Use With
Von Duprin Trims
Grade
Grade 1
Description
Night Latch Pull Trim, Mortise Prep, Black Painted Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.