Zoro Homepage

Von Duprin Trims

  • Mfr # 990NL-M US26

  • Zoro # G710049976


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Material
Brass or Bronze
Grade
Grade 1
Finish
Bright Chrome
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990NL-M US26
Zoro #
G710049976
UPC #
197163272433
Country of Origin
Mexico

Details

Exit Device Type
Trim
Material
Brass or Bronze
Grade
Grade 1
Finish
Bright Chrome
Fire Rated
No
For Use With
Von Duprin Trims
Color
Bright Chrome
Includes
Exit Device Trim
Application
Exit Device Trim
Door Handing
Non-Handed

Description

Night Latch Pull Trim, Mortise Prep, Bright Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.