Zoro Homepage

Von Duprin Trims

  • Mfr # 990NL-M US3

  • Zoro # G610049984


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Brass
Fire Rated
No
Finish
Bright Brass
Includes
Exit Device Trim
Application
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990NL-M US3
Zoro #
G610049984
UPC #
197163272440
Country of Origin
Mexico

Details

Color
Bright Brass
Fire Rated
No
Finish
Bright Brass
Includes
Exit Device Trim
Application
Exit Device Trim
Material
Brass
Exit Device Type
Trim
Grade
Grade 1
Door Handing
Non-Handed
For Use With
Von Duprin Trims

Description

Night Latch Pull Trim, Mortise Prep, Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.