Zoro Homepage

Von Duprin Trims

  • Mfr # 990NL-R/V 643E

  • Zoro # G710049969


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Application
Exit Device Trim
Exit Device Type
Trim
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Finish
Aged Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990NL-R/V 643E
Zoro #
G710049969
UPC #
197163272464
Country of Origin
Mexico

Details

Application
Exit Device Trim
Exit Device Type
Trim
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Finish
Aged Bronze
Grade
Grade 1
Material
Steel
Color
Aged Bronze
Includes
Exit Device Trim

Description

Night Latch Pull Trim, Rim/Vertical Rod Prep, Aged Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.