Von Duprin Trims
Mfr # 990NL-R/V SPBLK
Zoro # G710049662
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Includes
Exit Device Trim
Color
Black Painted
Exit Device Type
Trim
For Use With
Von Duprin Trims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990NL-R/V SPBLK
Zoro #
G710049662
UPC #
197163272471
Country of Origin
Mexico
Details
Grade
Grade 1
Includes
Exit Device Trim
Color
Black Painted
Exit Device Type
Trim
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Fire Rated
No
Application
Exit Device Trim
Material
Varies
Finish
Black Painted
Description
Night Latch Pull Trim, Rim/Vertical Rod Prep, Black Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.