Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Von Duprin Trims

  • Mfr # 990NL-R/V US26

  • Zoro # G210049735


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass or Bronze
Exit Device Type
Trim
Door Handing
Non-Handed
Fire Rated
No
Includes
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990NL-R/V US26
Zoro #
G210049735
UPC #
197163272488
Country of Origin
Mexico

Details

Material
Brass or Bronze
Exit Device Type
Trim
Door Handing
Non-Handed
Fire Rated
No
Includes
Exit Device Trim
Finish
Bright Chrome
Color
Bright Chrome
For Use With
Von Duprin Trims
Grade
Grade 1
Application
Exit Device Trim

Description

Night Latch Pull Trim, Rim/Vertical Rod Prep, Bright Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.