Zoro Homepage

Von Duprin Trims

  • Mfr # 990TP-BE-R/V US10

  • Zoro # G210049711


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze Clear Coated
Material
Bronze
Fire Rated
No
Color
Satin Bronze Clear Coated
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990TP-BE-R/V US10
Zoro #
G210049711
UPC #
197163272518
Country of Origin
Mexico

Details

Finish
Satin Bronze Clear Coated
Material
Bronze
Fire Rated
No
Color
Satin Bronze Clear Coated
Grade
Grade 1
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Exit Device Type
Trim
Application
Exit Device Trim

Description

Blank Escutcheon Thumbpress Trim, Rim/Vertical Rod Prep, Satin Bronze Clear Coated Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.