Von Duprin Trims
Mfr # 990TP-BE-R/V US3
Zoro # G010049775
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Exit Device Type
Trim
Application
Exit Device Trim
Grade
Grade 1
Color
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990TP-BE-R/V US3
Zoro #
G010049775
UPC #
197163272532
Country of Origin
Mexico
Details
Door Handing
Non-Handed
Exit Device Type
Trim
Application
Exit Device Trim
Grade
Grade 1
Color
Bright Brass
Includes
Exit Device Trim
Material
Brass
Fire Rated
No
Finish
Bright Brass
For Use With
Von Duprin Trims
Description
Blank Escutcheon Thumbpress Trim, Rim/Vertical Rod Prep, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.