Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # 990TP-M US3
- Zoro # G910050529
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Exit Device Type
Trim
Includes
Exit Device Trim
Grade
Grade 1
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 990TP-M US3
- Zoro #
- G910050529
- UPC #
- 197163272556
- Country of Origin
- Mexico
Details
- Application
- Exit Device Trim
- Exit Device Type
- Trim
- Includes
- Exit Device Trim
- Grade
- Grade 1
- Material
- Brass
- For Use With
- Von Duprin Trims
- Color
- Bright Brass
- Fire Rated
- No
- Door Handing
- Non-Handed
- Finish
- Bright Brass
Description
Thumbpress Trim, Mortise Prep, Bright Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.