Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Von Duprin Trims

  • Mfr # 990TP-R/V SPBLK

  • Zoro # G310050402


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Material
Varies
Grade
Grade 1
Door Handing
Non-Handed
Application
Exit Device Trim
Exit Device Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990TP-R/V SPBLK
Zoro #
G310050402
UPC #
197163272570
Country of Origin
Mexico

Details

Material
Varies
Grade
Grade 1
Door Handing
Non-Handed
Application
Exit Device Trim
Exit Device Type
Trim
Includes
Exit Device Trim
Finish
Black Painted
Fire Rated
No
For Use With
Von Duprin Trims
Color
Black Painted

Description

Thumbpress Trim, Rim/Vertical Rod Prep, Black Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.