Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Von Duprin Trims

  • Mfr # 9947EO 3 643E

  • Zoro # G010050641


product price: $2,653.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Field Reversible
Finish
Aged Bronze
Width
10.5"
Grade
Grade 1
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9947EO 3 643E
Zoro #
G010050641
UPC #
197163212224
Country of Origin
Mexico

Dimensions

Width
10.5"
Height
17"
Length
5"
For Door Thickness
1-3/4" - 2-1/4"

Details

Door Handing
Field Reversible
Finish
Aged Bronze
Grade
Grade 1
Color
Aged Bronze
Application
Concealed Vertical Rod Exit Devices
For Use With
9947 Series Concealed Vertical Rod Exit Device
Includes
Concealed Vertical Rod Exit Devices
Exit Device Type
Concealed Vertical Rod

Description

Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Device, 80 in. to 100 in. Door Height, Exit Only, Hex Key Dogging, Aged Bronze Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.