Von Duprin Trims
Mfr # 996EO US10
Zoro # G210050502
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
For Use With
Von Duprin Trims
Finish
Satin Bronze Clear Coated
Application
Exit Device Trim
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996EO US10
Zoro #
G210050502
UPC #
197163272617
Country of Origin
Mexico
Details
Door Handing
Non-Handed
For Use With
Von Duprin Trims
Finish
Satin Bronze Clear Coated
Application
Exit Device Trim
Exit Device Type
Trim
Color
Satin Bronze Clear Coated
Material
Bronze
Grade
Grade 1
Includes
Exit Device Trim
Description
Blank Plate, Satin Bronze Clear Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.