Von Duprin Trims
Mfr # 996K-R/V US19
Zoro # G110051067
product price: $500.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Finish
Flat Black Coated
Door Handing
Non-Handed
Grade
Grade 1
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996K-R/V US19
Zoro #
G110051067
UPC #
197163272648
Country of Origin
Mexico
Details
Application
Exit Device Trim
Finish
Flat Black Coated
Door Handing
Non-Handed
Grade
Grade 1
Material
Brass or Bronze
Includes
Exit Device Trim
Color
Flat Black Coated
For Use With
Von Duprin Trims
Exit Device Type
Trim
Description
Exit Device Trim, Classroom Function, Knob with Escutcheon, Flat Black Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.