Von Duprin Trims
Mfr # 996L-01-R/V 643E RHR
Zoro # G710050828
product price: $736.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Finish
Aged Bronze
Application
Exit Device Trim
Includes
Exit Device Trim
Door Handing
RHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-01-R/V 643E RHR
Zoro #
G710050828
UPC #
197163272709
Country of Origin
Mexico
Details
Exit Device Type
Trim
Finish
Aged Bronze
Application
Exit Device Trim
Includes
Exit Device Trim
Door Handing
RHR
Color
Aged Bronze
Material
Steel
For Use With
Von Duprin Trims
Grade
Grade 1
Description
Lever Trim, Classroom Function, Mortise Prep, 01 Lever Style, Aged Bronze Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.