Von Duprin Trims
Mfr # 996L-01-R/V SP313 LHR
Zoro # G510050820
product price: $584.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Color
Dark Bronze Painted
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-01-R/V SP313 LHR
Zoro #
G510050820
UPC #
197163272716
Country of Origin
Mexico
Details
Fire Rated
No
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Color
Dark Bronze Painted
Material
Aluminum
Door Handing
LHR
Finish
Dark Bronze Painted
Exit Device Type
Trim
Application
Exit Device Trim
Grade
Grade 1
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 01 Lever Style, Dark Bronze Anodized Aluminum Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.