Von Duprin Trims
Mfr # 996L-01-R/V SP313 RHR
Zoro # G310050839
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Door Handing
RHR
Application
Exit Device Trim
Includes
Exit Device Trim
Finish
Dark Bronze Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-01-R/V SP313 RHR
Zoro #
G310050839
UPC #
197163272723
Country of Origin
Mexico
Details
Exit Device Type
Trim
Door Handing
RHR
Application
Exit Device Trim
Includes
Exit Device Trim
Finish
Dark Bronze Painted
For Use With
Von Duprin Trims
Grade
Grade 1
Color
Dark Bronze Painted
Material
Aluminum
Fire Rated
No
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 01 Lever Style, Dark Bronze Anodized Aluminum Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.