Von Duprin Trims
Mfr # 996L-01-R/V US10 LHR
Zoro # G310050945
product price: $706.99
/ea
Free Shipping & Returns
Key Features
Door Handing
LHR
Application
Exit Device Trim
Fire Rated
No
Grade
Grade 1
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-01-R/V US10 LHR
Zoro #
G310050945
UPC #
197163272730
Country of Origin
Mexico
Details
Door Handing
LHR
Application
Exit Device Trim
Fire Rated
No
Grade
Grade 1
Includes
Exit Device Trim
Finish
Satin Bronze Clear Coated
Exit Device Type
Trim
Color
Satin Bronze Clear Coated
For Use With
Von Duprin Trims
Material
Bronze
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 01 Lever Style, Satin Bronze Clear Coated Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.