Von Duprin Trims
Mfr # 996L-01-R/V US10 RHR
Zoro # G610050980
product price: $706.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze
Finish
Satin Bronze Clear Coated
Door Handing
RHR
Grade
Grade 1
Color
Satin Bronze Clear Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-01-R/V US10 RHR
Zoro #
G610050980
UPC #
197163272747
Country of Origin
Mexico
Details
Material
Bronze
Finish
Satin Bronze Clear Coated
Door Handing
RHR
Grade
Grade 1
Color
Satin Bronze Clear Coated
For Use With
Von Duprin Trims
Application
Exit Device Trim
Includes
Exit Device Trim
Exit Device Type
Trim
Fire Rated
No
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 01 Lever Style, Satin Bronze Clear Coated Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.