Von Duprin Trims
Mfr # 996L-01-R/V US4 RHR
Zoro # G310050983
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Finish
Satin Brass
Door Handing
RHR
Grade
Grade 1
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-01-R/V US4 RHR
Zoro #
G310050983
UPC #
197163272778
Country of Origin
Mexico
Details
Includes
Exit Device Trim
Finish
Satin Brass
Door Handing
RHR
Grade
Grade 1
Application
Exit Device Trim
For Use With
Von Duprin Trims
Fire Rated
No
Exit Device Type
Trim
Color
Satin Brass
Material
Brass
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 01 Lever Style, Satin Brass Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.