Von Duprin Trims
Mfr # 996L-02-R/V US10B RHR
Zoro # G710051351
product price: $674.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Includes
Exit Device Trim
Door Handing
RHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-02-R/V US10B RHR
Zoro #
G710051351
UPC #
197163272860
Country of Origin
Mexico
Details
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Includes
Exit Device Trim
Door Handing
RHR
Grade
Grade 1
For Use With
Von Duprin Trims
Application
Exit Device Trim
Exit Device Type
Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 02 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.