Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-02-R/V US19 RHR

  • Zoro # G810051367


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Door Handing
RHR
Finish
Flat Black Coated
Application
Exit Device Trim
For Use With
Von Duprin Trims
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-02-R/V US19 RHR
Zoro #
G810051367
UPC #
197163272884
Country of Origin
Mexico

Details

Door Handing
RHR
Finish
Flat Black Coated
Application
Exit Device Trim
For Use With
Von Duprin Trims
Grade
Grade 1
Includes
Exit Device Trim
Color
Flat Black Coated
Material
Brass or Bronze
Exit Device Type
Trim

Description

Lever Trim, Classroom Function, Mortise Prep, 02 Lever Style, Flat Black Coated Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.