Von Duprin Trims
Mfr # 996L-02-R/V US3 LHR
Zoro # G810051169
product price: $736.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Grade
Grade 1
Includes
Exit Device Trim
Color
Bright Brass
Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-02-R/V US3 LHR
Zoro #
G810051169
UPC #
197163272907
Country of Origin
Mexico
Details
Material
Brass
Grade
Grade 1
Includes
Exit Device Trim
Color
Bright Brass
Finish
Bright Brass
Application
Exit Device Trim
For Use With
Von Duprin Trims
Fire Rated
No
Exit Device Type
Trim
Door Handing
LHR
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 02 Lever Style, Bright Brass Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.