Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-03-M US3 LHR

  • Zoro # G010051266


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Material
Brass
Door Handing
LHR
Includes
Exit Device Trim
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-03-M US3 LHR
Zoro #
G010051266
UPC #
197163272952
Country of Origin
Mexico

Details

Fire Rated
No
Material
Brass
Door Handing
LHR
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Color
Bright Brass
Application
Exit Device Trim
Exit Device Type
Trim
Grade
Grade 1
Finish
Bright Brass

Description

Lever Trim, Classroom Function, Mortise Prep, 03 Lever Style, Bright Brass Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.