Von Duprin Trims
Mfr # 996L-03-R/V SPBLK RHR
Zoro # G510051216
product price: $674.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Material
Varies
Finish
Black Painted
Grade
Grade 1
Color
Black Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-03-R/V SPBLK RHR
Zoro #
G510051216
UPC #
197163272990
Country of Origin
Mexico
Details
Application
Exit Device Trim
Material
Varies
Finish
Black Painted
Grade
Grade 1
Color
Black Painted
Includes
Exit Device Trim
Door Handing
RHR
For Use With
Von Duprin Trims
Fire Rated
No
Exit Device Type
Trim
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 03 Lever Style, Black Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.