Von Duprin Trims
Mfr # 996L-03-R/V US26 LHR
Zoro # G410051415
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Door Handing
LHR
Exit Device Type
Trim
For Use With
Von Duprin Trims
Fire Rated
No
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-03-R/V US26 LHR
Zoro #
G410051415
UPC #
197163273003
Country of Origin
Mexico
Details
Door Handing
LHR
Exit Device Type
Trim
For Use With
Von Duprin Trims
Fire Rated
No
Material
Brass or Bronze
Grade
Grade 1
Application
Exit Device Trim
Includes
Exit Device Trim
Finish
Bright Chrome
Color
Bright Chrome
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 03 Lever Style, Bright Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.