Von Duprin Trims
Mfr # 996L-03-R/V US26 RHR
Zoro # G510051469
product price: $736.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Color
Bright Chrome
For Use With
Von Duprin Trims
Door Handing
RHR
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-03-R/V US26 RHR
Zoro #
G510051469
UPC #
197163273010
Country of Origin
Mexico
Details
Application
Exit Device Trim
Color
Bright Chrome
For Use With
Von Duprin Trims
Door Handing
RHR
Exit Device Type
Trim
Material
Brass or Bronze
Grade
Grade 1
Finish
Bright Chrome
Fire Rated
No
Includes
Exit Device Trim
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 03 Lever Style, Bright Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.