Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Von Duprin Trims

  • Mfr # 996L-03-R/V US3 LHR

  • Zoro # G010051457


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Finish
Bright Brass
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-03-R/V US3 LHR
Zoro #
G010051457
UPC #
197163273027
Country of Origin
Mexico

Details

Material
Brass
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Finish
Bright Brass
Grade
Grade 1
Door Handing
LHR
Application
Exit Device Trim
Fire Rated
No
Exit Device Type
Trim
Color
Bright Brass

Description

Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 03 Lever Style, Bright Brass Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.