Von Duprin Trims
Mfr # 996L-06-M SPBLK RHR
Zoro # G910052196
product price: $674.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Application
Exit Device Trim
Includes
Exit Device Trim
Material
Varies
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-06-M SPBLK RHR
Zoro #
G910052196
UPC #
197163273102
Country of Origin
Mexico
Details
Exit Device Type
Trim
Application
Exit Device Trim
Includes
Exit Device Trim
Material
Varies
Fire Rated
No
Door Handing
RHR
For Use With
Von Duprin Trims
Color
Black Painted
Finish
Black Painted
Grade
Grade 1
Description
Lever Trim, Classroom Function, Mortise Prep, 06 Lever Style, Black Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.