Von Duprin Trims
Mfr # 996L-06-M US15 LHR
Zoro # G110052149
product price: $736.99
/ea
Free Shipping & Returns
Key Features
Door Handing
LHR
For Use With
Von Duprin Trims
Color
Satin Nickel Plated Clear Coated
Includes
Exit Device Trim
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-06-M US15 LHR
Zoro #
G110052149
UPC #
197163273133
Country of Origin
Mexico
Details
Door Handing
LHR
For Use With
Von Duprin Trims
Color
Satin Nickel Plated Clear Coated
Includes
Exit Device Trim
Exit Device Type
Trim
Finish
Satin Nickel Plated Clear Coated
Grade
Grade 1
Material
Brass or Bronze
Fire Rated
No
Application
Exit Device Trim
Description
Lever Trim, Classroom Function, Mortise Prep, 06 Lever Style, Satin Nickel Plated Clear Coated Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.