Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-06-M US3 RHR

  • Zoro # G510052107


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Door Handing
RHR
Exit Device Type
Trim
Material
Brass
Grade
Grade 1
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-06-M US3 RHR
Zoro #
G510052107
UPC #
197163273188
Country of Origin
Mexico

Details

Door Handing
RHR
Exit Device Type
Trim
Material
Brass
Grade
Grade 1
For Use With
Von Duprin Trims
Fire Rated
No
Finish
Bright Brass
Application
Exit Device Trim
Color
Bright Brass
Includes
Exit Device Trim

Description

Lever Trim, Classroom Function, Mortise Prep, 06 Lever Style, Bright Brass Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.