Von Duprin Trims
Mfr # 996L-06-M US4 RHR
Zoro # G710052105
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Application
Exit Device Trim
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Door Handing
RHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-06-M US4 RHR
Zoro #
G710052105
UPC #
197163273201
Country of Origin
Mexico
Details
Material
Brass
Application
Exit Device Trim
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Door Handing
RHR
Color
Satin Brass
Finish
Satin Brass
Grade
Grade 1
Exit Device Type
Trim
Fire Rated
No
Description
Lever Trim, Classroom Function, Mortise Prep, 06 Lever Style, Satin Brass Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.