Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-06-R/V 32D LHR

  • Zoro # G910051847


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Color
Satin Stainless Steel
Application
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-06-R/V 32D LHR
Zoro #
G910051847
UPC #
197163273256
Country of Origin
Mexico

Details

Exit Device Type
Trim
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Color
Satin Stainless Steel
Application
Exit Device Trim
Finish
Satin Stainless Steel
Material
Stainless Steel
Grade
Grade 1
Door Handing
LHR

Description

Exit Device Trim, Classroom Function, Lever with Escutcheon, 06 Lever Style, Satin Stainless Steel Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.