Von Duprin Trims
- Mfr # 996L-06-R/V 32D RHR
- Zoro # G910051809
product price:Â
$
761.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Color
Satin Stainless Steel
Exit Device Type
Trim
Door Handing
RHR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 996L-06-R/V 32D RHR
- Zoro #
- G910051809
- UPC #
- 197163273263
- Country of Origin
- Mexico
Details
- For Use With
- Von Duprin Trims
- Includes
- Exit Device Trim
- Color
- Satin Stainless Steel
- Exit Device Type
- Trim
- Door Handing
- RHR
- Application
- Exit Device Trim
- Grade
- Grade 1
- Material
- Stainless Steel
- Finish
- Satin Stainless Steel
Description
Exit Device Trim, Classroom Function, Lever with Escutcheon, 06 Lever Style, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.