Von Duprin Trims
Mfr # 996L-06-R/V US19 LHR
Zoro # G110051968
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Application
Exit Device Trim
Grade
Grade 1
Finish
Flat Black Coated
Color
Flat Black Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-06-R/V US19 LHR
Zoro #
G110051968
UPC #
197163273317
Country of Origin
Mexico
Details
Exit Device Type
Trim
Application
Exit Device Trim
Grade
Grade 1
Finish
Flat Black Coated
Color
Flat Black Coated
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Door Handing
LHR
Material
Brass or Bronze
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Flat Black Coated Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.