Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-07-M SP313 LHR

  • Zoro # G810052418


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Includes
Exit Device Trim
Material
Aluminum
Fire Rated
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-07-M SP313 LHR
Zoro #
G810052418
UPC #
197163273355
Country of Origin
Mexico

Details

Exit Device Type
Trim
Includes
Exit Device Trim
Material
Aluminum
Fire Rated
No
Grade
Grade 1
For Use With
Von Duprin Trims
Color
Dark Bronze Painted
Application
Exit Device Trim
Door Handing
LHR
Finish
Dark Bronze Painted

Description

Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Dark Bronze Anodized Aluminum Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.