Von Duprin Trims
Mfr # 996L-07-M SP313 RHR
Zoro # G210052414
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Door Handing
RHR
Grade
Grade 1
Exit Device Type
Trim
Fire Rated
No
Finish
Dark Bronze Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-07-M SP313 RHR
Zoro #
G210052414
UPC #
197163273362
Country of Origin
Mexico
Details
Door Handing
RHR
Grade
Grade 1
Exit Device Type
Trim
Fire Rated
No
Finish
Dark Bronze Painted
Material
Aluminum
For Use With
Von Duprin Trims
Color
Dark Bronze Painted
Includes
Exit Device Trim
Application
Exit Device Trim
Description
Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Dark Bronze Anodized Aluminum Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.