Von Duprin Trims
Mfr # 996L-07-M SPBLK LHR
Zoro # G110052422
product price: $674.99
/ea
Free Shipping & Returns
Key Features
Color
Black Painted
Grade
Grade 1
Finish
Black Painted
Exit Device Type
Trim
Door Handing
LHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-07-M SPBLK LHR
Zoro #
G110052422
UPC #
197163273379
Country of Origin
Mexico
Details
Color
Black Painted
Grade
Grade 1
Finish
Black Painted
Exit Device Type
Trim
Door Handing
LHR
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Fire Rated
No
Application
Exit Device Trim
Material
Varies
Description
Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Black Painted Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.