Von Duprin Trims
- Mfr # 996L-07-M US10B LHR
- Zoro # G010052331
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Fire Rated
No
Door Handing
LHR
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 996L-07-M US10B LHR
- Zoro #
- G010052331
- UPC #
- 197163273386
- Country of Origin
- Mexico
Details
- For Use With
- Von Duprin Trims
- Fire Rated
- No
- Door Handing
- LHR
- Material
- Bronze
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- Application
- Exit Device Trim
- Grade
- Grade 1
- Includes
- Exit Device Trim
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Exit Device Type
- Trim
Description
Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.