Von Duprin Trims
Mfr # 996L-07-M US19 RHR
Zoro # G610052410
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Door Handing
RHR
Exit Device Type
Trim
Grade
Grade 1
Finish
Flat Black Coated
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-07-M US19 RHR
Zoro #
G610052410
UPC #
197163273393
Country of Origin
Mexico
Details
Door Handing
RHR
Exit Device Type
Trim
Grade
Grade 1
Finish
Flat Black Coated
Application
Exit Device Trim
Material
Brass or Bronze
Includes
Exit Device Trim
Color
Flat Black Coated
For Use With
Von Duprin Trims
Description
Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Flat Black Coated Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.