Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Von Duprin Trims

  • Mfr # 996L-07-M US4 LHR

  • Zoro # G510052558


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Includes
Exit Device Trim
Material
Brass
Grade
Grade 1
Exit Device Type
Trim
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-07-M US4 LHR
Zoro #
G510052558
UPC #
197163273416
Country of Origin
Mexico

Details

Includes
Exit Device Trim
Material
Brass
Grade
Grade 1
Exit Device Type
Trim
For Use With
Von Duprin Trims
Color
Satin Brass
Finish
Satin Brass
Door Handing
LHR
Application
Exit Device Trim
Fire Rated
No

Description

Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Satin Brass Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.