Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-07-R/V 643E LHR

  • Zoro # G410052528


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Includes
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Material
Steel
Application
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-07-R/V 643E LHR
Zoro #
G410052528
UPC #
197163273430
Country of Origin
Mexico

Details

Includes
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Material
Steel
Application
Exit Device Trim
Door Handing
LHR
Exit Device Type
Trim
Finish
Aged Bronze
Color
Aged Bronze

Description

Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 07 Lever Style, Aged Bronze Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.