Von Duprin Trims
Mfr # 996L-07-R/V 643E RHR
Zoro # G610052540
product price: $736.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Color
Aged Bronze
Exit Device Type
Trim
Grade
Grade 1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-07-R/V 643E RHR
Zoro #
G610052540
UPC #
197163273447
Country of Origin
Mexico
Details
Includes
Exit Device Trim
Color
Aged Bronze
Exit Device Type
Trim
Grade
Grade 1
Material
Steel
Application
Exit Device Trim
Finish
Aged Bronze
Door Handing
RHR
For Use With
Von Duprin Trims
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 07 Lever Style, Aged Bronze Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.