Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-07-R/V SPBLK LHR

  • Zoro # G210052674


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Door Handing
LHR
Includes
Exit Device Trim
Finish
Black Painted
Exit Device Type
Trim
Material
Varies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-07-R/V SPBLK LHR
Zoro #
G210052674
UPC #
197163273478
Country of Origin
Mexico

Details

Door Handing
LHR
Includes
Exit Device Trim
Finish
Black Painted
Exit Device Type
Trim
Material
Varies
For Use With
Von Duprin Trims
Color
Black Painted
Grade
Grade 1
Fire Rated
No
Application
Exit Device Trim

Description

Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 07 Lever Style, Black Painted Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.