Von Duprin Trims
Mfr # 996L-07-R/V US15 LHR
Zoro # G110052453
product price: $736.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Includes
Exit Device Trim
Color
Satin Nickel Plated Clear Coated
Door Handing
LHR
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-07-R/V US15 LHR
Zoro #
G110052453
UPC #
197163273539
Country of Origin
Mexico
Details
Grade
Grade 1
Includes
Exit Device Trim
Color
Satin Nickel Plated Clear Coated
Door Handing
LHR
Application
Exit Device Trim
Fire Rated
No
Finish
Satin Nickel Plated Clear Coated
For Use With
Von Duprin Trims
Material
Brass or Bronze
Exit Device Type
Trim
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 07 Lever Style, Satin Nickel Plated Clear Coated Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.