Von Duprin Trims
Mfr # 996L-07-R/V US15 RHR
Zoro # G910053100
product price: $736.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Finish
Satin Nickel Plated Clear Coated
Grade
Grade 1
Door Handing
RHR
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-07-R/V US15 RHR
Zoro #
G910053100
UPC #
197163273546
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Finish
Satin Nickel Plated Clear Coated
Grade
Grade 1
Door Handing
RHR
Fire Rated
No
Color
Satin Nickel Plated Clear Coated
Includes
Exit Device Trim
Application
Exit Device Trim
Material
Brass or Bronze
Exit Device Type
Trim
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 07 Lever Style, Satin Nickel Plated Clear Coated Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.