Von Duprin Trims
Mfr # 996L-07-R/V US4 LHR
Zoro # G610053097
product price: $618.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Application
Exit Device Trim
Color
Satin Brass
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-07-R/V US4 LHR
Zoro #
G610053097
UPC #
197163273584
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Application
Exit Device Trim
Color
Satin Brass
Exit Device Type
Trim
Fire Rated
No
Material
Brass
Door Handing
LHR
Finish
Satin Brass
Grade
Grade 1
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 07 Lever Style, Satin Brass Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.