Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-12-M SP313 RHR

  • Zoro # G010052836


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Includes
Exit Device Trim
Color
Dark Bronze Painted
Fire Rated
No
Material
Aluminum
Door Handing
RHR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-12-M SP313 RHR
Zoro #
G010052836
UPC #
197163273638
Country of Origin
Mexico

Details

Includes
Exit Device Trim
Color
Dark Bronze Painted
Fire Rated
No
Material
Aluminum
Door Handing
RHR
Finish
Dark Bronze Painted
Grade
Grade 1
For Use With
Von Duprin Trims
Application
Exit Device Trim
Exit Device Type
Trim

Description

Lever Trim, Classroom Function, Mortise Prep, 12 Lever Style, Dark Bronze Anodized Aluminum Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.