Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-17-R/V US15 LHR

  • Zoro # G010053444


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Includes
Exit Device Trim
Exit Device Type
Trim
Fire Rated
No
Material
Brass or Bronze
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-17-R/V US15 LHR
Zoro #
G010053444
UPC #
197163273850
Country of Origin
Mexico

Details

Includes
Exit Device Trim
Exit Device Type
Trim
Fire Rated
No
Material
Brass or Bronze
Grade
Grade 1
Finish
Satin Nickel Plated Clear Coated
For Use With
Von Duprin Trims
Door Handing
LHR
Color
Satin Nickel Plated Clear Coated
Application
Exit Device Trim

Description

Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 17 Lever Style, Satin Nickel Plated Clear Coated Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.