Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-17-R/V US26 RHR

  • Zoro # G610053691


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Bright Chrome
Door Handing
RHR
Fire Rated
No
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-17-R/V US26 RHR
Zoro #
G610053691
UPC #
197163273874
Country of Origin
Mexico

Details

Grade
Grade 1
Finish
Bright Chrome
Door Handing
RHR
Fire Rated
No
For Use With
Von Duprin Trims
Application
Exit Device Trim
Color
Bright Chrome
Material
Brass or Bronze
Exit Device Type
Trim
Includes
Exit Device Trim

Description

Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 17 Lever Style, Bright Chrome Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.